Shop KINGSTON BRASS

NB3630PX Pressure Balanced Tub/Shower Faucet w/Porcelain Cross Handle

  • Mfr # NB3630PX
  • Zoro # G0863617

product price: 
$
448.99
/ea
Free Shipping & Returns

Key Features

Finish
Black Stainless Steel
Material
Brass
Mounting Type
Wall Mount
Number of Holes
3
Flow Rate
7 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NB3630PX
Zoro #
G0863617
UPC #
663370258046
Country of Origin
Taiwan, Province of China
Finish
Black Stainless Steel
Material
Brass
Mounting Type
Wall Mount
Number of Holes
3
Flow Rate
7 gpm
Faucet Operation
Standard
Faucet Handle Type
Cross
Number of Handles
1
ADA Compliant
false
Item
Tub and Shower Faucet
Faucet Finish
Black Stainless Steel
Handle Material
Porcelain
Body Material
Brass
Connection
1/2" IPS
Includes
Pressure Balanced Valve
Features
Easy to Turn Cross Handle
Sidespray
false
Faucet Holes
3
UPC/CUPC Certified
true
CEC Certified
true
DOE Certified
true
Spout Flow Rate (GPM)
7
Handles Included
true
Collection
Water Onyx
Prop 65 Label
true
Showerhead Included
Yes
Item Weight (lbs)
6.05
Hose Included
false
Handshower Included
No
Pullout Spray
false
Handle Style
Cross
Handshower Flow Rate (GPM)
0
Theme
Traditional
Showerhead Flow Rate (GPM)
1.8
Drain Included
No
Low Lead Compliant
false

Dimensions

Height
Handle: 7-1/2"
Width
Shower: 2-1/4", Handle: 7-1/2"
Face Dia.
Shower: 2-1/4"
Item Width (Inch)
7.5
Item Height (Inch)
7.5
Item Length (Inch)
72

Description

NB3630PX Pressure Balanced Tub/Shower Fa

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.