Shop GROHE
See all product information
Create Account
Rsh Smartconnect 310 Wireless Remote
- Mfr # 26646000
- Zoro # G123391808
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
3.3125 in
Finish
Grohe Chrome
Length
0.88 in
Depth (In.)
3.3125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26646000
- Zoro #
- G123391808
- UPC #
- -
- Country of Origin
- Multiple
- Finish
- Grohe Chrome
- Item
- Shower & Bathtub Parts
Dimensions
- Width (In.)
- 3.3125 in
- Length
- 0.88 in
- Depth (In.)
- 3.3125 in
Description
GROHE, renowned for engineering excellence and the choice of discerning homeowners, applies the same superior craftsmanship to every GROHE product and spare part. Choosing genuine GROHE parts is your assurance that your GROHE product will continue to function as originally designed.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.