Grohe

Shower Outlet Elbow, 1/2" NPT Connection


product price: $102.20
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tub and Shower Category Shower Wall Supplies
  • For Use With Movario Shower Heads
  • Finish Chrome
  • Size 2 1/2 in
  • Ligature Resistant No
See all product information

Product Information

Dimensions

Size 2 1/2 in
Connection Size 1/2 in
Manufacturers Warranty Length 1 yr

Details

Tub and Shower Category Shower Wall Supplies
Item Movario Wall Union Us Starlight Chrome
For Use With Movario Shower Heads
Finish Chrome
Ligature Resistant No
Material of Construction Chrome
Connection 1/2 in NPT
Includes Handle No
Connection Type FNPT
Includes Cartridge No
Includes Drain Stopper No
CEC Compliant Non CEC Compliant
Includes Valve No
Includes Tub Spout No
Includes Trim Plate No
Includes Check Stop No
Includes Plaster Guard No
Includes Stem No

Description

Shower Outlet Elbow, Non CEC Compliant, Connection Size 1/2 in, FNPT, Finish Chrome, For Use With Hand Showers, For Use with Series Movario, Chrome, Grohe, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.