Shop GROHE
See all product information
Create Account
Single Handle Bathtub and Shower Faucet in Brushed Nickel (Trim Only)
- Mfr # 105380EN00
- Zoro # G824301427
product price:Â
$
670.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Color
Brushed Nickel
Width
8.15 in
Height
7.15 in
Length
11.35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 105380EN00
- Zoro #
- G824301427
- UPC #
- -
- Country of Origin
- Unknown
- Material
- Metal
- Color
- Brushed Nickel
- Item
- Faucet
Dimensions
- Width
- 8.15 in
- Height
- 7.15 in
- Length
- 11.35 in
Description
The GROHE Cubeo Pressure Balance Valve Tub/Shower Trim Kit is a complete tub-and-shower package in the Cubeo design, combining a single-handle pressure-balance trim, a Tempesta 100 four-spray shower, and a diverter tub spout. The pressure-balancing cartridge maintains a steady temperature as water is used elsewhere in the home, while the diverter routes flow between the tub spout and the shower. Installs on a GROHE pressure-balance rough-in valve (sold separately), in a Brushed Nickel finish.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.