Shop GROHE
See all product information
Create Account
Single Handle Multi Function Shower Faucet in Chrome
- Mfr # 1024950000
- Zoro # G524301437
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Height
5.7 in
Material
Metal
Color
Chrome
Width
10.5 in
Length
15.45 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1024950000
- Zoro #
- G524301437
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Shower Faucet
- Material
- Metal
- Color
- Chrome
Dimensions
- Height
- 5.7 in
- Width
- 10.5 in
- Length
- 15.45 in
Description
The GROHE Concetto Pressure Balance Valve Shower Trim Kit is a complete shower-only set in the softly cylindrical Concetto style, combining a single-handle pressure-balance trim with a coordinating Concetto shower. The pressure-balancing cartridge holds a steady temperature as water is drawn elsewhere in the home, and the single lever controls volume and temperature. Installs on a GROHE pressure-balance rough-in valve (sold separately), in a StarLight Chrome finish.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.