Single Handle Centerset Bathroom Sink Faucet in Matte Black
- Mfr # 342702431
- Zoro # G224301416
product price:Â
$
395.99
/ea
Free Shipping & Returns
Key Features
Length
12.7 in
Height
3 in
Color
Matte Black
Width
15.9 in
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 342702431
- Zoro #
- G224301416
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Length
- 12.7 in
- Height
- 3 in
- Width
- 15.9 in
Details
- Color
- Matte Black
- Material
- Brass
Description
The GROHE Concetto Single-Handle Bathroom Faucet is sleek and practical with a slightly angled profile that directs water flow outward for enhanced ease of use and access. This single-hole, S-size faucet offers a clean, minimalist look with smooth control of water flow and temperature via the SilkMove ceramic cartridge. A solid brass spout and metal handle provide durability, anti-scald protection limits water temperature, and water-saving EcoJoy technology conserves at 1.2 gpm, all finished in matte black and.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.