Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single-Handle Freestanding Tub Faucet With 1.75 Gpm Hand Shower

  • Mfr # 243682430

  • Zoro # G314539354


product price: $4,591.99
/ea
Free Shipping & Returns

Key Features

Finish
MATTE BLACK
Color
Black
Overall Height
40.94 in
Overall Length
14.81 in
Overall Width
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
243682430
Zoro #
G314539354
UPC #
4067393003847
Country of Origin
Germany

Dimensions

Overall Height
40.94 in
Overall Length
14.81 in
Overall Width
10.5 in

Details

Finish
MATTE BLACK
Color
Black

Description

The GROHE SPA Atrio One-Handle Freestanding Tub Filler with Hand Shower enhances a soothing, at-home spa setting with its clean, minimalist design. Precision crafted, this solid brass tub filler is engineered to deliver an exceptional experience, ensuring superior functionality and visual beauty in todays most luxurious bathrooms.


  • • High-quality brass body for lasting durability
  • • GROHE SilkMove ensures smooth, effortless handle operation for gradual and precise control of water flow and temperature
  • • Includes single-spray Sena Stick Hand Shower with GROHE DreamSpray for even water distribution from every nozzle, and 49-inch flexible hose
  • • Ceramic disc valve for drip-free performance
  • • Requires Rough-In Set 29038, sold separately
  • • Limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.