Shop GROHE
See all product information
Create Account
Single Handle Multi Function Bathtub and Shower Faucet in Chrome (Trim Only)
- Mfr # 1024970000
- Zoro # G524301406
product price:Â
$
519.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Color
Chrome
Width
8.6 in
Height
8.6 in
Length
11.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1024970000
- Zoro #
- G524301406
- UPC #
- -
- Country of Origin
- Unknown
- Material
- Metal
- Item
- Bathtub & Shower Faucet
- Color
- Chrome
Dimensions
- Width
- 8.6 in
- Height
- 8.6 in
- Length
- 11.4 in
Description
The GROHE Eurosmart Pressure Balance Valve Tub/Shower Trim Kit is a complete tub-and-shower set in the rounded, easy-to-use Eurosmart style, pairing a single-handle pressure-balance trim with a coordinating shower and a diverter tub spout. The pressure-balancing cartridge keeps outlet temperature steady as household water use changes, while the diverter switches flow between the spout and the shower. Installs on a GROHE pressure-balance rough-in valve (sold separately), in a StarLight Chrome finish.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.