Shop GROHE
See all product information
Create Account
Single Handle Multi Function Shower Faucet in Matte Black (Trim Only)
- Mfr # 1053772430
- Zoro # G824301403
product price:Â
$
504.99
/ea
Free Shipping & Returns
Key Features
Width
7.9 in
Material
Metal
Length
11.25 in
Color
Matte Black
Height
7.15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1053772430
- Zoro #
- G824301403
- UPC #
- -
- Country of Origin
- Unknown
- Material
- Metal
- Color
- Matte Black
- Item
- Faucet
Dimensions
- Width
- 7.9 in
- Length
- 11.25 in
- Height
- 7.15 in
Description
The GROHE Cubeo Pressure Balance Valve Shower Trim Kit is a complete shower-only package in the Cubeo design, pairing a single-handle pressure-balance trim with a Tempesta 100 four-spray shower. The pressure-balancing cartridge keeps water temperature steady as household demand shifts, and the single lever handles volume and temperature. Installs on a GROHE pressure-balance rough-in valve (sold separately), in a Matte Black finish.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.