Shop GROHE
See all product information
Create Account
Eurosmart Pbv Trimset Shower Us
- Mfr # 19458EN3
- Zoro # G923391428
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Height
6.875 in
Finish
Grohe Brushed Nickel
Length
3.5625 in
Width
6.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19458EN3
- Zoro #
- G923391428
- UPC #
- -
- Country of Origin
- China
- Item
- Bathroom Sink Faucets & Accessories
- Finish
- Grohe Brushed Nickel
Dimensions
- Height
- 6.875 in
- Length
- 3.5625 in
- Width
- 6.25 in
Description
The Eurosmart Pressure Balance Valve Trim from GROHE has a contemporary design crafted to the exacting standards you expect from GROHE. Ergonomic metal handle is gently curved, combining comfort and reliability with every turn.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.