Shop GROHE
See all product information
Create Account
Single Handle Pressure Balancing Valve Trim in Brushed Nickel Infinity
- Mfr # 14468EN0
- Zoro # G424301384
product price:Â
$
301.99
/ea
Free Shipping & Returns
Key Features
Width
8.2 in
Material
Plastic
Height
3.8 in
Length
8.4 in
Color
Brushed Nickel Infinity Finish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14468EN0
- Zoro #
- G424301384
- UPC #
- -
- Country of Origin
- Unknown
- Material
- Plastic
- Item
- Valve Trim
- Color
- Brushed Nickel Infinity Finish
Dimensions
- Width
- 8.2 in
- Height
- 3.8 in
- Length
- 8.4 in
Description
The GROHE Concetto Pressure Balance Valve Trim with Cartridge combines sleek design and precision performance for the well-appointed bathroom. Its double ceramic pressure balance cartridge pairs a ceramic disc mixing valve for a lifetime of drip-free operation with a ceramic balancing spool that maintains constant water temperature. Integrated check valves eliminate cross flow, and the adjustable hot limit safety stop reduces the risk of accidental scalding. Requires a GrohSafe 3.0 rough-in valve, sold separately.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.