
Single Hole Single-Handle Deck Mount Vessel Sink Faucet 1.2 Gpm, Black (Discontinued)
- Mfr # 238692430
- Zoro # G509577499
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
238692430
Zoro #
G509577499
UPC #
4067393007548
Country of Origin
China
Dimensions
Width
1.927 in
Length
8.086 in
Details
Material
Brass
Color
Black
Weight
4.167 lb
Application
Bathroom
Finish
Matte Black
Description
The GROHE Defined Faucet Collection is the essence of transitional design. Combining traditional curves and clean, contemporary lines, this exquisite style is masterfully executed with minimalist proportions outside, superior performance inside, and exacting attention to every detail. These hallmarks of German engineering make the Defined Faucet Collection a worthy focal point in a well-appointed bathroom.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.