Zoro Homepage

Smo-19440 Trimset 3 Way Diverter

  • Mfr # 118307

  • Zoro # G508457006


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Height
3.543 in
Width
11.22 in
Length
14.96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118307
Zoro #
G508457006
UPC #
4005176331169
Country of Origin
Germany

Dimensions

Height
3.543 in
Width
11.22 in
Length
14.96 in

Description


Intended for Residential use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.