Shop KINGSTON BRASS

Wall-Mount Clawfoot Tub Faucet, Standard, 3-3/8" to 9", 2, Tub Wall Mount, Brushed Nickel

  • Mfr # CC83T8
  • Zoro # G0840456

product price: 
$
369.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves, Featuring Porcelain Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CC83T8
Zoro #
G0840456
UPC #
663370095856
Country of Origin
Taiwan, Province of China

Dimensions

Height
9-1/2"
Item Length (Inch)
10
Item Height (Inch)
4.75
Item Width (Inch)
9.75

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves, Featuring Porcelain Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Brushed Nickel
Connection
1/2"-14 NPS
Standards
cUPC Certified
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8" to 9"
Body Material
Brass
Faucet Finish
Brushed Nickel
Handle Material
Porcelain
Faucet Handle Type
Lever
Number of Handles
2
Material
Brass
Theme
Traditional
Spout Flow Rate (GPM)
7
UPC/CUPC Certified
true
Showerhead Flow Rate (GPM)
0
Faucet Centers
3-3/8" Adjustable Center
Handle Style
Lever
Prop 65 Label
true
Handles Included
true
Hose Included
false
Faucet Holes
2
Low Lead Compliant
false
Showerhead Included
No
Drain Included
No
Collection
Vintage
Item Weight (lbs)
5.78
DOE Certified
false
Handshower Included
No
Sidespray
false
CEC Certified
false
Pullout Spray
false

Description

CC83T8 Adjustable Center Wall Mount Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.