Smo-28373000 But Ultra Black
- Mfr # 123275
- Zoro # G423391546
product price:Â
$
809.99
/ea
Free Shipping & Returns
Key Features
Length
8.25 in
Flow (GPM)
2.5
Depth (In.)
2.882352941 in
Width (In.)
8.25 in
Finish
Grohe Ultra Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 123275
- Zoro #
- G423391546
- UPC #
- -
- Country of Origin
- Germany
- Item
- Shower & Bathtub Parts
- Flow (GPM)
- 2.5
- Finish
- Grohe Ultra Black
Dimensions
- Length
- 8.25 in
- Depth (In.)
- 2.882352941 in
- Width (In.)
- 8.25 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.