Shop GROHE
See all product information
Create Account
Soap Dispenser
- Mfr # 40535A00
- Zoro # G223391388
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
2.882352941 in
Residential / Commercial
Residential
Width (In.)
1.75 in
Length (In.)
3.875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40535A00
- Zoro #
- G223391388
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth (In.)
- 2.882352941 in
- Width (In.)
- 1.75 in
- Length (In.)
- 3.875 in
Details
- Item
- Sink Soap Dispensers
- Residential / Commercial
- Residential
- Finish
- Grohe Hard Graphite
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.