Shop GROHE
See all product information
Create Account
Soap Dispenser
- Mfr # 40535GN0
- Zoro # G323391387
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Residential / Commercial
Residential
Width (In.)
1.75 in
Length (In.)
3.875 in
Depth (In.)
2.882352941 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40535GN0
- Zoro #
- G323391387
- UPC #
- -
- Country of Origin
- China
- Residential / Commercial
- Residential
- Item
- Sink Soap Dispensers
- Finish
- Grohe Brushed Cool Sunrise
Dimensions
- Width (In.)
- 1.75 in
- Length (In.)
- 3.875 in
- Depth (In.)
- 2.882352941 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.