Shop GROHE
See all product information
Create Account
Tallinn Single Hole 1-Hdl Faucet
- Mfr # 23838EN0
- Zoro # G523391231
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Height
7.125 in
Length
4.5625 in
Application
Residential
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23838EN0
- Zoro #
- G523391231
- UPC #
- -
- Country of Origin
- China
- Application
- Residential
- Finish
- Grohe Brushed Nickel
Dimensions
- Height
- 7.125 in
- Length
- 4.5625 in
- Width
- 6 in
Description
The GROHE Tallinn Single-Handle Bathroom Faucet has a bold, angular profile to complement the contemporary bathroom perfectly. This single-hole bathroom faucet offers noticeably smooth handle motion for precise control of water volume and temperature. The Tallinn faucet features water-saving technology, superior performance, and a durable finish for lasting beauty.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.