Tallinn Single Hole 1-Hdl Faucet
- Mfr # 23838000
- Zoro # G323391356
product price:Â
$
226.99
/ea
Free Shipping & Returns
Key Features
Width
6 in
Length
4.5625 in
Application
Residential
Height
7.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23838000
- Zoro #
- G323391356
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 6 in
- Length
- 4.5625 in
- Height
- 7.125 in
Details
- Application
- Residential
- Finish
- Grohe Chrome
Description
The GROHE Tallinn Single-Handle Bathroom Faucet has a bold, angular profile to complement the contemporary bathroom perfectly. This single-hole bathroom faucet offers noticeably smooth handle motion for precise control of water volume and temperature. The Tallinn faucet features water-saving technology, superior performance, and a durable finish for lasting beauty.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.