Zoro Homepage

Temperature Limiter, Grohe, Plastic

  • Mfr # 46375000

  • Zoro # G3931232


product price: $21.65
/ea

Key Features

Material
Plastic
Finish
Unfinished
Material of Construction
Plastic
For Use With Mfr. Model Number
46374
For Use With
Grohe Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46375000
Zoro #
G3931232
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
1 in
Overall Width
2 in
Manufacturers Warranty Length
5 yr

Details

Material
Plastic
Finish
Unfinished
Material of Construction
Plastic
For Use With Mfr. Model Number
46374
For Use With
Grohe Cartridge
Item
Temperature Limiter
Standards
ASME A112.18.1, CSA B125.1
Includes Hot Temperature Limit
Hot Temperature Limit Not Included
CEC Compliant
Non CEC Compliant
Compatible Mfr. Model Number
46374
Ligature Resistant
No
Includes Stem
Stem Not Included
Reversible
Not Reversible
Includes Check Stop
Check Stop Not Included
Replacement Cartridge Mfr. Model Number
46374
Includes Valve
Valve Not Included
Includes Plaster Guard
Plaster Guard Not Included
Includes Trim Plate
Trim Plate Not Included
Includes Cartridge
Cartridge Not Included
Product Type
Temperature Limiter
Compatible Manufacturer Part Number
46374
Replacement Manufacturer Cartridge Part Number
46374
Ligature-Resistant
Not Ligature-Resistant
Compatible Product Type
Grohe Shower and Bath
Compatible Series
Universal

Description

Temperature Limiter, Non CEC Compliant, For Use With Grohe Shower and Bath, For Use with Series Universal, Material of Construction Plastic, Overall Height 1 in, Overall Width 2 in, Grohe, Replacement Cartridge Mfr. Model Number 46374, Reversible Not Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.