Zoro Homepage

Tempesta Ntempesta 100 I Headshower 5, 7L

  • Mfr # 26050001

  • Zoro # G0824268


product price: $37.75
/ea

Key Features

Finish
Chrome
Material
Plastic
Green Certification or Other Recognition
Cal Green
Standards
CEC; Watersense Certified
Flow (GPM)
1.5 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26050001
Zoro #
G0824268
UPC #
4005176444166
Country of Origin
Germany

Details

Item
Tempesta Ntempesta 100 I Headshower 5,7L
Finish
Chrome
Material
Plastic
Green Certification or Other Recognition
Cal Green
Standards
CEC; Watersense Certified
Flow (GPM)
1.5 GPM

Description

Tempesta Ntempesta 100 I Headshower 5,7L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.