Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Grohe Universal Relexaflex Shower Hose 1750 mm 28154001

Universal Relexaflex Shower Hose 1750 mm (Discontinued)

  • Mfr # 28154001
  • Zoro # G7428563
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28154001
Zoro #
G7428563
UPC #
4005176933219
Country of Origin
Germany

Dimensions

Height
69"

Details

Item
Shower Hose
Features
Smooth Surface for Easy Cleaning; Tensile Strength 500 N; Pressure Resistance Up to 5 Bar; Antifold Bend Proof; Heat Resistance 70 DegreesC; Universal Connection
Finish
Chrome
Connection
G 1/2" X 1/2"
Material
Metal

Description

Universal Relexaflex Shower Hose 1750 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.