This item is Discontinued.

Grohe Universal Water-Saving Kit 1, 35L - 0.35G 48191000

Universal Water-Saving Kit 1, 35L - 0.35G (Discontinued)

  • Mfr # 48191000
  • Zoro # G8779091
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48191000
Zoro #
G8779091
UPC #
4005176928994
Country of Origin
Germany

Details

Item
Universal Water-Saving Kit 1,35L - 0.35G
Color
Chrome

Description

Universal Water-Saving Kit 1,35L - 0.35G

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.