Shop GROHE
See all product information
Create Account
Wall Mount Toilet Tissue Holder in Matte Black
- Mfr # 406892431
- Zoro # G224301430
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Width
5.8 in
Color
Matte Black
Material
Metal
Length
7.8 in
Height
2.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 406892431
- Zoro #
- G224301430
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Width
- 5.8 in
- Length
- 7.8 in
- Height
- 2.5 in
Details
- Color
- Matte Black
- Material
- Metal
- Item
- Toilet Tissue Holder
Description
The GROHE Essentials Wall-Mounted Toilet Paper Holder brings a modern, timeless design with wide-ranging appeal to the bathroom. Created to coordinate with a wide range of faucet styles, this metal holder features concealed mounting for a polished, seamless look, installs easily with included hardware, and wears GROHE's scratch- and tarnish-resistant coating in matte black.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.