Shop All Patio Umbrellas
Grosfillex
98318231 Windmaster 7 1/2' Terra Cotta Fiberglass Umbrella
Mfr # 38398318231
Zoro # G911123116
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$658.99
Free 30-Day Returns
Product Information
- Brand Grosfillex
- MFR # 38398318231
- Zoro # G911123116
- Country of Origin France
- Category Patio Umbrellas
Description
This Grosfillex 98318231 Windmaster 7 1/2' umbrella is a great way to keep outdoor dining areas shaded and cool! Thanks to its innovative design this umbrella is built to withstand harsh winds and weather changes. Its durable fiberglass ribs easily bend with the wind without snapping or breaking and are replaceable to extend the life of your umbrella. Plus its ample diameter is large enough to protect guests from direct sunlight and keep them comfortable while dining or relaxing outside.**Boasting a 1 1/2'' heavy-duty aluminum pole for extra strength this umbrella is specifically created for constant use in high-traffic commercial operations. While its marine-grade solution-died terra cotta acrylic fabric stays true to color and is easy to maintain its extra-large vent releases any wind pressure to prevent tipping or flipping. Pair this umbrella with a compatible base to add both style and comfort to your patio or deck!**Overall Dimensions:*Diameter: 7 1/2'*Height to bottom of ribs: 76 1/2''*Maximum Height: 98''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Deck-21 3 In 1 (787-01869B-0638)
- ZORO SELECT Barbed Wire Line Arm, Galv Steel, 2-3/8 In (4LVN5)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG SPRINGER FORK BEARING ADJ TOOL (KH444)
- CLASSIC ACCESSORIES Madrona RainProof Rectangle/Oval Patio Table/Chair Set Cover, 128" W (55-720-056601-RT)
- GROSFILLEX Windmaster Umbrella, 9 ft., Khaki (98820331)
- WEATHER ZONE Assorted 42 in. D Compact Umbrella (12CT)
- VILLACERA 9-Foot Outdoor Patio Umbrella, Beige (83-OUT5442)
- PURE GARDEN Mosquito Net for 7.5-Foot Umbrellas (82-5677C)
- RIO BEACH 7 ft Beach umbrella with sand anchor (UB77-28-1)
- GLOBAL INDUSTRIAL Outdoor Umbrella with Tilt Mechanism, Olefin Fabric, 8-1/2'W, Blue (436970)
- PURE GARDEN 15 Ft Double Patio Umbrella, Red (50-LG1282)
- Grosfillex Patio Furniture