Shop All Patio Umbrellas
Grosfillex
98319431 Windmaster 7 1/2' Sky Blue Fiberglass Umbrella
Mfr # 38398319431
Zoro # G911123123
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$658.99
Free 30-Day Returns
Product Information
- Brand Grosfillex
- MFR # 38398319431
- Zoro # G911123123
- Country of Origin France
- Category Patio Umbrellas
Description
This Grosfillex 98319431 Windmaster 7 1/2' umbrella is a great way to keep outdoor dining areas shaded and cool! Thanks to its innovative design this umbrella is built to withstand harsh winds and weather changes. Its durable fiberglass ribs easily bend with the wind without snapping or breaking and are replaceable to extend the life of your umbrella. Plus its ample diameter is large enough to protect guests from direct sunlight and keep them comfortable while dining or relaxing outside.**Boasting a 1 1/2'' heavy-duty aluminum pole for extra strength this umbrella is specifically created for constant use in high-traffic commercial operations. While its marine-grade solution-died sky blue acrylic fabric stays true to color and is easy to maintain its extra-large vent releases any wind pressure to prevent tipping or flipping. Pair this umbrella with a compatible base to add both style and comfort to your patio or deck!**Overall Dimensions:*Diameter: 7 1/2'*Height to bottom of ribs: 76 1/2''*Maximum Height: 98''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Adapter Bracket (789-02518-0637)
- STRUCTRON Not Applicable 14 ga Drain Spade Shovel, Steel Blade, 48 in L Yellow Fiberglass Handle (49558)
- THRIFCO PLUMBING 53532 8' Adj Nozzle Male Toro (8430157)
- A & I PRODUCTS Multiple Speed Belt (1 3/16" X 69.6") 16" x5" x1" (A-1930V691)
- GROSFILLEX Windmaster Umbrella, 9 ft., Khaki (98820331)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 97.5" H, Olefin Fabric, Kiwi (194061037034)
- NATURE SPRING Patio Umbrella, Easy Crank/Auto Tilt for Deck, Balcony, Porch, Backyard, Poolside, 10-foot (Orange) (499621XTM)
- NATURE SPRING Garden Trellis for Climbing Plants with Decorative Leafy Vine/Butterfly Metal Panel | 63-inch, Black (944997GBE)
- SHAX BY ERGODYNE Blue Lightweight Work Umbrella (6100)
- ISLAND UMBRELLA HEXAGON UMBRELLA CHAMPAGNE (NU6830)
- VILLACERA 9ft Half Umbrella, Forest Green (83-OUT5462)
- Grosfillex Patio Furniture