Shop All Patio Umbrellas
Grosfillex
98800231 Windmaster 9' Charcoal Gray Fiberglass Umbrella
Mfr # 38399800231
Zoro # G911123130
product price: $711.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$711.99
Free 30-Day Returns
Product Information
- Brand Grosfillex
- MFR # 38399800231
- Zoro # G911123130
- Country of Origin France
- Category Patio Umbrellas
Description
This Grosfillex 98800231 Windmaster 9' charcoal gray umbrella is a great way to keep outdoor dining areas shaded and cool! Thanks to its innovative design this umbrella is built to withstand harsh winds and weather changes. Its durable fiberglass ribs easily bend with the wind without snapping or breaking and are replaceable to extend the life of your umbrella. Plus its ample 9'' diameter is large enough to protect guests from direct sunlight and keep them comfortable while dining or relaxing outside.**Boasting a 1 1/2'' heavy-duty aluminum pole for extra strength this umbrella is specifically created for constant use in high-traffic commercial operations. While its marine-grade solution-died charcoal gray acrylic fabric stays true to color and is easy to maintain its extra-large vent releases any wind pressure to prevent tipping or flipping. Pair this umbrella with a compatible base to add both style and comfort to your patio or deck!**Overall Dimensions:*Diameter: 9'*Height to bottom of ribs: 76 1/2''*Height to top: 98''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Air Filter For Briggs & Stratton 252700 253700 256700 (100-198)
- KENYON 16 ga Trenching Shovel, 48 in L Polymer with Fiberglass Core Handle (89243)
- SERENELIFE 2-Person Inflatable Kayak Set with Aluminum Oars and High Output Air Pump, Carrying Bag and Repair K (SLKYK50AQA)
- MAYNE Kobi Trough Planter 36 x 14 x 24, White (8836-W)
- GROSFILLEX Windmaster Umbrella, 9 ft., Khaki (98820331)
- PURE GARDEN Patio Umbrella Light-Cordless 28 LED Lights with 3 Brightness Modes (50-LG1213)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 101" H, Olefin Fabric, Hunter Green (194061035122)
- SHAX BY ERGODYNE Blue Lightweight Work Umbrella (6100)
- PURE GARDEN 10-Foot Patio Umbrella, Hunter Green (50-LG1034)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102.5" H, Olefin Fabric, Terracotta (194061023600)
- PURE GARDEN 9-Foot Outdoor Patio Umbrella, Blue (50-101-B)
- Grosfillex Patio Umbrellas