Grosfillex

Armchair, Highback, Stacking, Bronze Mist


original price: $93.31
30% off
new price: $64.99
/ea
Sold in multiples of 12 for $779.88

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Color Bronze Mist
  • Type Highback
  • Width 23 in
  • Height 34 in
See all product information

Product Information

Dimensions

Width 23 in
Height 34 in
Depth 24 in
Seat Width 23 in
Back Width 23 in
Seat Height 17 in
Chair Width 23 in
Seat Depth 24 in
Chair Depth 24 in
Back Height 34 in
Chair Height 34 in

Details

Promotion Restriction Not eligible for promotion
Item Armchair
Color Bronze Mist
Type Highback
Construction Resin
Features High Back
Resistant To Discoloration and Fading
Assembly Assembled
Finish Matte
Weight Capacity 300 lb
Frame Color Bronze
Chair Weight 8.7 lb
Resistance Properties Fade Resistant
Seat Color Bronze
Number of Chairs 12
Number of Seating Positions 1
Back Material Polypropylene
Seat Material Polypropylene
Includes Seat Cushions No
Back Color Bronze
Product Type Armchair
Rockable Not Rocking
Frame Material Polypropylene
Includes Arms Yes
Includes Back Cushions No
Includes Footrest No Footrest
Swivel No
Stackable Yes

Description

Armchair, Assembly Assembled, Back Width 23 in, Chair Height 34 in, Chair Weight 8.7 lb, Features High Back, Finish Matte, Frame Color Bronze, Frame Material Polypropylene, Includes Assembly Tools Not Applicable, Includes Footrest No Footrest, Number of Chairs 12, Number of Seating Positions 1, Product Type Armchair, Resistance Properties Fade Resistant, Rockable Not Rocking, Seat Color Bronze, Seat Depth 24 in, Seat Height 17 in, Seat Material Polypropylene, Seat Width 23 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.