Shop GROSFILLEX

Chaise Lounge, Resin, Sand

  • Mfr # US031066
  • Zoro # G2321343

product price: 
$
221.99
/ea
Sold in multiples of 2 for $443.98
Additional $77.50 delivery surcharge applies per item.
See details

Key Features

Features
(4) Adjustable Back Positions, Built-In Safety Guard, Commercial Use, Easy Mobility and Quick Storage, Impervious to Salt Water, Reinforced Slats and Frame, Resistance to Breakage Under Static Load, Rounded Edges
Weight Capacity
300 lb
Finish
Glossy
Assembly
Unassembled
Frame Color
Sand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
US031066
Zoro #
G2321343
UPC #
014306610764
Country of Origin
United States

Dimensions

Seat Height
12 in
Chair Depth
75 in
Back Height
12 in
Chair Width
27 in
Back Width
27 in
Chair Height
12 in
Seat Width
27 in
Seat Depth
75 in
Fits Chest Size
(4) Adjustable Back Positions, Built-In Safety Guard, Commercial Use, Easy Mobility and Quick Storage, Impervious to Salt Water, Reinforced Slats and Frame, Resistance to Breakage Under Static Load, Rounded Edges

Details

Item
Chaise Lounge
Features
(4) Adjustable Back Positions, Built-In Safety Guard, Commercial Use, Easy Mobility and Quick Storage, Impervious to Salt Water, Reinforced Slats and Frame, Resistance to Breakage Under Static Load, Rounded Edges
Weight Capacity
300 lb
Finish
Glossy
Assembly
Unassembled
Frame Color
Sand
Includes Arms
Yes
Includes Footrest
No Footrest
Number of Chairs
2
Seat Material
Resin
Frame Material
Resin
Resistance Properties
Stain Resistant, UV Resistant
Swivel
No
Rockable
Rocking
Includes Seat Cushions
No
Back Color
Sand
Back Material
Resin
Product Type
Chaise Lounge
Includes Assembly Tools
No
Seat Color
Sand
Stackable
Yes
Chair Weight
24.2 lb
Number of Seating Positions
1
Includes Back Cushions
No

Description

Chaise Lounge, Assembly Unassembled, Back Width 27 in, Chair Height 12 in, Chair Weight 24.2 lb, Features (4) Adjustable Back Positions, Built-In Safety Guard, Commercial Use, Easy Mobility and Quick Storage, Impervious to Salt Water, Reinforced Slats and Frame, Resistance to Breakage Under Static Load, Rounded Edges, Finish Glossy, Frame Color Sand, Frame Material Resin, Includes Assembly Tools No, Includes Footrest No Footrest, Number of Chairs 2, Number of Seating Positions 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.