Folding Chair, Resin, French Taupe

  • Mfr # UT091181

  • Zoro # G810863793


product price:  $292.99
/ea
Free Shipping & Returns

Key Features

Includes Arms
Yes
Product Type
Folding Chair
Chair Weight
16.5 lb
Seat Height
18 1/2 in
Includes Seat Cushions
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UT091181
Zoro #
G810863793
UPC #
014306946436
Country of Origin
United States

Dimensions

Seat Height
18 1/2 in
Chair Height
40 in
Chair Depth
29 in
Chair Width
24 3/4 in
Seat Depth
29 in
Back Width
25 in
Seat Width
25 in
Back Height
40 in

Details

Item
Folding Chair
Includes Arms
Yes
Product Type
Folding Chair
Chair Weight
16.5 lb
Includes Seat Cushions
No
Number of Chairs
1
Includes Back Cushions
No
Resistance Properties
Mildew Resistant, Mold Resistant
Features
Commercial Use, Folds Flat for Easy Storage, Hard Wearing Footpads, High Strength Textilene Fabric, Non-Residential Use
Assembly
Assembled
Back Color
Straw
Frame Material
Resin
Seat Material
Fabric
Swivel
No
Weight Capacity
300 lb
Number of Seating Positions
1
Stackable
Yes
Rockable
Not Rocking
Frame Color
French Taupe
Seat Color
Straw
Back Material
Fabric
Includes Footrest
No Footrest
Finish
Matte

Description

Folding Chair, Assembly Assembled, Back Width 25 in, Chair Height 40 in, Chair Weight 16.5 lb, Features Commercial Use, Folds Flat for Easy Storage, Hard Wearing Footpads, High Strength Textilene Fabric, Non-Residential Use, Finish Matte, Frame Color French Taupe, Frame Material Resin, Includes Assembly Tools Not Applicable, Includes Footrest No Footrest, Number of Chairs 1, Number of Seating Positions 1, Product Type Folding Chair, Resistance Properties Mildew Resistant, Mold Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.