Market Wood Patio Umbrella, 9 ft., Wooden Pole, White
Mfr # 98910431
Zoro # G2322037
product price:Â $425.99
/ea
Free Shipping & Returns
Key Features
Series
Market
Canopy Shape
Round
Pole Material
Wood
Tilting
No
Pole Diameter
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
98910431
Zoro #
G2322037
UPC #
014306142319
Country of Origin
United States
Dimensions
Pole Diameter
1 1/2 in
Size
9 ft.
Overall Diameter
9 ft
Overall Height
6 3/8 ft
Details
Color
White
Series
Market
Canopy Shape
Round
Pole Material
Wood
Tilting
No
Rib Material
Wood
Item
Patio Umbrella
For Use With
Grosfillex Tables
Standards
ASTM G53.96, Fabric Complies with ACFFA Requirements
Includes Lights
No
Opening Mechanism
Pulley and Pin
Number of Ribs
8
Includes Base
No
Support Style
Traditional
Pole Color
Woodgrain
Canopy Color
White
Resistance Properties
Fading Resistant, Mildew Resistant, Stain Resistant
Canopy Material
Acrylic
Vented
Yes
Description
Patio Umbrella, Canopy Color White, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley and Pin, Overall Diameter 9 ft, Overall Height 6 3/8 ft, Pole Color Woodgrain, Pole Diameter 1 1/2 in, Pole Material Wood, Tilting No, Canopy Shape Round, Tilt Mechanism Not Applicable, For Use With Grosfillex Tables, Overall Length Not Applicable, Overall Width Not Applicable, Standards ASTM G53.96, Fabric Complies with ACFFA Requirements
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.