Umbrella Base W/ Wheels, Sand, 84Lb
Mfr # US608466
Zoro # G2322238
product price: $239.31
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Color
Sand
Features
Adjustable Stem Reducer for 1 to 2 in, Built-In Handle, UV Resistant, Will Not Rust or Mar
Stem Height
16 in
Material
Cement, Resin
Includes Wheels
Wheels Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
US608466
Zoro #
G2322238
UPC #
014306913452
Country of Origin
Germany
Dimensions
Stem Height
16 in
Overall Diameter
24 in
For Pole Diameter
2 in
Details
Color
Sand
Item
Umbrella Base with Wheels
Weight
84 lb.
Features
Adjustable Stem Reducer for 1 to 2 in, Built-In Handle, UV Resistant, Will Not Rust or Mar
Material
Cement, Resin
Includes Wheels
Wheels Included
Maximum Weight
84 lb
Ballast Required
No
Description
Umbrella Base with Wheels, Overall Diameter 24 in, Includes Wheels Wheels Included, Stem Height 16 in, Color Sand, Material Cement, Resin, Maximum Weight 84 lb, For Pole Diameter 2 in, Features Adjustable Stem Reducer for 1 to 2 in, Built-In Handle, UV Resistant, Will Not Rust or Mar, Ballast Required No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.