Shop All Patio Dining Chairs & Stools
Grosfillex
US119067 Acadia Bordeaux Classic Stacking Resin Armchair - Pack of 4, 4PK
Mfr # 383US119067PK
Zoro # G911630645
product price: $481.99
/pk 4, $120.50/ea
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Grosfillex
- MFR # 383US119067PK
- Zoro # G911630645
- Country of Origin China
- Category Patio Dining Chairs & Stools
Description
Combining the refined look of wood with the durability and low maintenance of resin this Grosfillex US119067 Acadia bordeaux classic stacking armchair is the perfect way to attract customers to your outdoor dining area! This chair features a Rexform synthetic bordeaux finish to replicate the look and feel of real wood products while its commercially-rated design provides superior durability and stacks for easy storage. Perfect for outdoor cafes resorts and pools the bordeaux finish provides a versatile addition to your outdoor furniture.With its solid one-piece construction this Acadia chair is easy to maintain and clean with just soap and water to keep it looking new. The back of this chair features a unique pattern with organic shapes for a contemporary look. Since it's also UV resistant this chair resists fading and discoloration by the sun longer than retail-grade plastic furniture providing multiple years of reliable use.Overall Dimensions:Width: 24''Depth: 24''Height: 34''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED STATES WHIP INC 20" Riding Crop (RC201PL)
- LUPINE DOG HARNESS 20-30"" BLK (27545)
- MTD Cover-Air Cleaner (17231-Z0L-050)
- WORX 20V PowerShare 5” Cordless Pruning Saw Kit (WG324)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor Deep-Seat Dining Sectional Set (AWWC01344578CC)
- FLASH FURNITURE Copper Metal Indoor-Outdoor Barstool with Back, 30" High (4-ET-3534-30-POC-GG)
- FLASH FURNITURE 5PK Brown Outdoor Stack Chair w/ Flex Material (5-JJ-303C-B-GG)
- FLASH FURNITURE Lila 2 Pack Black Rattan Indoor-Outdoor Restaurant Stack Chair (2-TLH-037-BK-GG)
- FLASH FURNITURE 30" High Green Metal Barstool with Slat Back (CH-61200-30-GN-GG)
- FLASH FURNITURE 30" High Yellow Metal Indoor-Outdoor Barstool (CH-31320-30GB-YL-GG)
- FLASH FURNITURE Lila 4 Pack Black Rattan Indoor-Outdoor Restaurant Stack Chair (4-TLH-037-BK-GG)
- Grosfillex Patio Dining Chairs & Stools