Windmaster Patio Umbrella, Pistachio, 7.5 Ft
Mfr # 98342431
Zoro # G2321580
product price: $504.99
/ea
Free Shipping & Returns
Key Features
Series
Windmaster
Canopy Shape
Round
Fabric Material
Recacril® Marine Grade acrylic
Pole Material
Aluminum
Tilting
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98342431
Zoro #
G2321580
UPC #
014306909172
Country of Origin
China
Dimensions
Pole Diameter
1 1/2 in
Size
7.5 ft.
Overall Diameter
7 1/2 ft
Overall Height
6 3/8 ft
Details
Color
Pistachio
Series
Windmaster
Canopy Shape
Round
Fabric Material
Recacril® Marine Grade acrylic
Pole Material
Aluminum
Tilting
No
Rib Material
Fiberglass
Item
Patio Umbrella
Material
Recacril® Marine Grade acrylic
Features
Cord Tie-Up, Replaceable Fabric and Fiberglass Ribs
Includes Base
No
Vented
Yes
Pole Color
Bronze
Includes Lights
No
Opening Mechanism
Pull Chain
Support Style
Traditional
Canopy Material
Acrylic
Canopy Color
Pistachio
Number of Ribs
8
Description
Patio Umbrella, Canopy Color Pistachio, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pull Chain, Overall Diameter 7 1/2 ft, Overall Height 6 3/8 ft, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Round, Tilt Mechanism Not Applicable, Features Cord Tie-Up, Replaceable Fabric and Fiberglass Ribs, Overall Length Not Applicable, Overall Width Not Applicable, Base Diameter Not Applicable, Base Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.