Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wood Umbrella, 9 Ft, 1-1/2" Pole, Khaki

  • Mfr # 98910331

  • Zoro # G3111381


product price: $425.99
/ea
Free Shipping & Returns

Key Features

Series
Market
Canopy Shape
Round
Pole Material
Wood
Tilting
No
Pole Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98910331
Zoro #
G3111381
UPC #
014306142524
Country of Origin
United States

Dimensions

Pole Diameter
1 1/2 in
Size
9 ft.
Overall Height
6 3/8 ft
Overall Diameter
9 ft

Details

Color
Khaki
Series
Market
Canopy Shape
Round
Pole Material
Wood
Tilting
No
Rib Material
Wood
Item
Patio Umbrella
For Use With
Grosfillex Tables
Standards
ASTM G53.96, Fabric Complies with ACFFA Requirements
Vented
Yes
Resistance Properties
Fading Resistant, Mildew Resistant, Stain Resistant
Support Style
Traditional
Number of Ribs
8
Includes Base
No
Opening Mechanism
Pulley and Pin
Pole Color
Woodgrain
Includes Lights
No
Canopy Material
Acrylic
Canopy Color
Khaki

Description

Patio Umbrella, Canopy Color Khaki, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley and Pin, Overall Diameter 9 ft, Overall Height 6 3/8 ft, Pole Color Woodgrain, Pole Diameter 1 1/2 in, Pole Material Wood, Tilting No, Canopy Shape Round, Tilt Mechanism Not Applicable, For Use With Grosfillex Tables, Overall Length Not Applicable, Overall Width Not Applicable, Standards ASTM G53.96, Fabric Complies with ACFFA Requirements

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.