Grote
14 AWG 1 Conductor Stranded Primary Wire 1000 ft. RD
Mfr # 88-7000
Zoro # G8600182
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Number of Conductors 1
- Length 1,000 ft
- Jacket Color Red
- Insulation Material (Wire and Cable) GPT, PVC
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Inlet, 30A, 480V, Red (HBL430B7W)
- HARTING Han Dd 42 Pos. M Insert Crimp (09160423001)
- ELESA Mechanical position Indicators, DD51-AN-005.0-D-C2 (DD51)
- SQUARE D Panelboard Screw (8002506701)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. BK (87-8002)
- GROTE 18 AWG 16 Conductor Stranded Primary Wire 100 ft. BN (87-9001)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 500 ft. GN (87-8506)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. OR (87-6012)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 500 ft. RD (87-6500)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. RD, Voltage: 60 V (87-6000)
- GROTE 18 AWG 1 Conductor Stranded Primary Wire 100 ft. RD (87-9000)
- Grote Electrical Wire & Cable