Shop All Electrical Wire & Cable
Grote
16 AWG 1 Conductor Stranded Primary Wire 100 ft. GN, Color: Green
Mfr # 87-8000
Zoro # G8600243
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Color Green
- Number of Conductors 1
- Length 100 ft
- Jacket Color Green
Product Information
- Brand Grote
- MFR # 87-8000
- Zoro # G8600243
- UPC # 010054811019
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 AWG |
Length | 100 ft |
Wire Size (Wire and Cable) | 16 AWG |
Nominal Outside Dia. | 0.1 in |
Spool Length | 100 ft. |
Wire Size - Wire and Cable | 16 AWG |
Length (Straight Wireway) | 100 ft |
Details
Description
Primary Automotive Wire, Number of Conductors 1, Wire Size 16 AWG, Insulation Material PVC, Wire Color Green, Length 100 ft, Voltage 60 V, Trade Designation GPT, Conductor Design Stranded, Jacket Color Green, Conductor Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Enclosed Power Relay, 5 Pin, 24VAC, SPDT (1EGF3)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 0.50A, 250V AC, 35A at 250V AC, 5 PK (MDQ-1/2)
- SQUARE D Miniature Circuit Breaker, HOM Series 50A, 2 Pole, 120/240V AC, A Curve (HOM250GFICP)
- RACO Adapter Ring, Adapter Rings Accessory, Floor Box (6244)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. GN (87-7006)
- GROTE 18 AWG 1 Conductor Stranded Primary Wire 100 ft. BK (87-9002)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. GY (87-7003)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. BK (87-8002)
- GROTE 18 AWG 1 Conductor Stranded Primary Wire 100 ft. RD (87-9000)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 500 ft. WT (87-8507)
- BATTERY DOCTOR 20 AWG 1 Conductor Stranded Primary Wire 100 ft. GN (87-2006)
- Grote Electrical Wire & Cable