Grote

16 AWG 1 Conductor Stranded Primary Wire 100 ft. RD


product price: $11.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Wire Size 16 AWG
  • Color Red
  • Number of Conductors 1
  • Length 100 ft
  • Jacket Color Red
See all product information

Product Information

Dimensions

Wire Size 16 AWG
Length 100 ft
Spool Length 100 ft.
Wire Size (Wire and Cable) 16 AWG
Nominal Outside Dia. 0.1 in
Wire Size - Wire and Cable 16 AWG
Length (Straight Wireway) 100 ft

Details

Color Red
Number of Conductors 1
Jacket Color Red
Item Primary Automotive Wire
Features Resistant to Oil, Fuel, Grease, Acid, Moisture, Salt
Wire Color Red
Insulation Material - Wire and Cable GPT, PVC
Standards RoHS Compliant, SAE J1128
Wire and Cable Item Primary Wire
Insulation Material (Wire and Cable) GPT, PVC
Max. Voltage 60V
Stranded / Solid Stranded
Temp. Range -40 Degrees to 176 Degrees F
Conductor Material Copper
Voltage 60 V
Trade Designation GPT
Insulation Material PVC
Conductor Design Stranded

Description

Primary Automotive Wire, Number of Conductors 1, Wire Size 16 AWG, Insulation Material PVC, Wire Color Red, Length 100 ft, Voltage 60 V, Trade Designation GPT, Conductor Design Stranded, Jacket Color Red, Conductor Material Copper

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.