Grote
16 AWG 1 Conductor Stranded Primary Wire 500 ft. BN
Mfr # 87-8501
Zoro # G8600313
$69.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Color Brown
- Number of Conductors 1
- Length 500 ft
- Jacket Color Brown
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wallplates S147-N (84085-40)
- BAYCO EXT CORD 16/3SJT 30/TRI-TAP (BYSL-800)
- NVENT HOFFMAN Elbow, 10.00x10.00, Gray, Steel 45-Degree (F1010G45E)
- ACME ELECTRIC Medium Voltage Transformer, 75 kVA, NEMA 2 (DTGA0754S)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. BL, Voltage: 60 V (87-8010)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. GN (87-7006)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 500 ft. GN (87-8506)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. RD, Voltage: 60 V (87-6000)
- GROTE 20 AWG 1 Conductor Stranded Primary Wire 100 ft. WT (87-2015)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 500 ft. RD (87-6500)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. BK (87-8002)
- Grote Electrical Wire & Cable