Zoro Homepage

Battery Cable, 4 ga., 3/8 In., 30In L

  • Mfr # 84-9233

  • Zoro # G1696511


product price: $18.19
/ea

Key Features

Color
Black
Connection Material
Antimonial Lead
Connection Type
Bolt
Gauge
4 ga.
Stud Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84-9233
Zoro #
G1696511
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
3/8 in
Wire Size
4 ga
Length
30 in
Cable Length
30 in

Details

Item
Battery Cable
Color
Black
Connection Material
Antimonial Lead
Connection Type
Bolt
Gauge
4 ga.
Insulation Material
PVC
Switch Type
Top Post
Wire Color
Black
Features
Die Cast Process Seals Copper Wires From Acid Fumes and Corrosive Salts
Standards
SAE Specifications
Polarity
Universal
Type
Battery Cables
Contact Material
Copper; Antimonial Lead
Termination Type
Top Post Cable
Maximum Voltage
60VDC
Cable Wire Gauge
4 ga
Material
Copper

Description

Battery Cable, Connection Type Bolt, Termination Type Top Post Cable, Cable Wire Gauge 4 ga, Cable Length 30 in, Wire Color Black, Maximum Voltage 60VDC, Maximum Current Not Applicable, Stud Size 3/8 in, Standards SAE, Contact Material Copper; Antimonial Lead, Insulation Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.