Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bi-Led 90Mm Dt R149

  • Mfr # 64X01

  • Zoro # G910877249


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Includes
Adjustment Rod
Lens Color
Clear
Housing Color
Black
Voltage
9 to 32V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64X01
Zoro #
G910877249
UPC #
089373022680
Country of Origin
Germany

Dimensions

Overall Height
6 in

Details

Item
Bi-LED 90mm DT R149
Lighting Technology
LED
Includes
Adjustment Rod
Lens Color
Clear
Housing Color
Black
Voltage
9 to 32V DC
Wattage
23 W, 47 W
Features
9V to 32V Multi-Volt Design, Compact Lamp Profile to Fit Most Existing Applications, Hard-Coated, High-Impact Polycarbonate Lens, IP69K Rated for Maximum Protection Against Dust and Moisture Intrusion, Mounting System with Included Adjustment Rods Designed to Replace Standard 90 mm Halogen Headlamps
Current
1.6 A @ 14V (Low Beam), 3.2 A @ 14V (High Beam)
Housing Material
Powder-Coated Aluminum
Heated
Non-Heated
Lens Material
Hard-Coated Polycarbonate
Electrical Connection
Integrated 4-Pin DT Connector
Standards
ECE R149 Asymmetric (LH Drive/RH Traffic), RoHS Compliant
Light Type
Headlight
Includes Electrical Connection
Electrical Connection Included
Minimum Operating Temperature
-40 Degrees C
Lamp Life
20,000 hr
Maximum Operating Temperature
85 Degrees C
IP Rating
IP69K
Maximum Brightness
1,300 lm
Minimum Brightness
650 lm
Mount Style
Recessed
Shape
Round
Beam Type
High Beam, Low Beam

Description

Bi-LED 90mm DT R149, Light Type Headlight, Lighting Technology LED, Heated Non-Heated, Beam Type High Beam, Low Beam, Mount Style Recessed, Includes Electrical Connection Electrical Connection Included, Electrical Connection Integrated 4-Pin DT Connector, Shape Round, Overall Height 6 in, Housing Material Powder-Coated Aluminum, IP Rating IP69K, Current 1.6 A @ 14V (Low Beam), 3.2 A @ 14V (High Beam)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.