Zoro Homepage

Bi-Led 90Mm Dt Sae

  • Mfr # 64X21

  • Zoro # G110877261


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Housing Color
Black
Voltage
9-32V DC
Features
Profile Lamp Allows for Installation Flexibility, Protects Against Nearly All Weather Conditions, Rated at IP69k, the Highest Protection Level Against Dust and Water Intrusion, Variable 9 to 32 Voltage Range Allows for Use on a Wide Range of Vehicles
Wattage
23 W, 47 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64X21
Zoro #
G110877261
UPC #
089373022727
Country of Origin
Germany

Details

Item
Bi-LED 90mm DT SAE
Lighting Technology
LED
Housing Color
Black
Voltage
9-32V DC
Features
Profile Lamp Allows for Installation Flexibility, Protects Against Nearly All Weather Conditions, Rated at IP69k, the Highest Protection Level Against Dust and Water Intrusion, Variable 9 to 32 Voltage Range Allows for Use on a Wide Range of Vehicles
Wattage
23 W, 47 W
Mount Style
Recessed
Current
1.6 A @ 13.8V and 0.8 A @ 28V (Low Beam), 3.2 A @ 13.8V and 1.6 A @ 28V (High Beam)
Maximum Brightness
1,300 lm
Includes Electrical Connection
Electrical Connection Included
Lens Material
Hard-Coated Polycarbonate
Light Type
Headlight
Beam Type
High Beam, Low Beam
IP Rating
IP69K
Housing Material
Aluminum
Minimum Brightness
650 lm
Lamp Life
20,000 hr
Maximum Operating Temperature
140 Degrees F
Electrical Connection
Integrated 4-Pin DT Connector
Minimum Operating Temperature
-40 Degrees F
Heated
Heated
Standards
ECE R10, ECE R112, ECE R113, ECE R149, FMVSS (Low Beam-108 LB2V) (High Beam-108 UB2)

Description

Bi-LED 90mm DT SAE, Light Type Headlight, Lighting Technology LED, Heated Heated, Beam Type High Beam, Low Beam, Mount Style Recessed, Includes Electrical Connection Electrical Connection Included, Electrical Connection Integrated 4-Pin DT Connector, Housing Material Aluminum, IP Rating IP69K, Current 1.6 A @ 13.8V and 0.8 A @ 28V (Low Beam), 3.2 A @ 13.8V and 1.6 A @ 28V (High Beam)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.