Zoro Homepage

Bracket, 31/32Dx4 19/64Lx1 13/32W In

  • Mfr # 43380

  • Zoro # G0825885


product price: $6.25
/ea

Key Features

Type
Clearance Marker
Finish
White
Material
Polycarbonate
Overall Width
1 13/32 in
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43380
Zoro #
G0825885
UPC #
089373007304
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
1 13/32 in
Overall Height
1 in
Overall Length
4 5/16 in

Details

Type
Clearance Marker
Finish
White
Item
Bracket, Polycarbonate
Material
Polycarbonate

Description

Bracket, Polycarbonate, Material Polycarbonate, Overall Length 4 5/16 in, Overall Height 1 in, Overall Width 1 13/32 in, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.