Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BRITE ZONE, HNDHLD(NO-BTRY), LED WRK LAMP

  • Mfr # BZ551-5

  • Zoro # G2568708


product price: $67.15
/ea

Key Features

Features
1200 Raw Lumens, Rectangular
Includes
Mounting Hardware
Lumens - Vehicle Lighting
1,200 lm
Lens Shape - Vehicle Lighting
Rectangular
Light Output
1,200 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BZ551-5
Zoro #
G2568708
UPC #
089373000831
Country of Origin
China

Dimensions

Width - Vehicle Lighting
2 3/4 in
Height - Vehicle Lighting
4 1/4 in
Length - Vehicle Lighting
3 3/4 in
Overall Height
4 1/4 in
Overall Width
2 3/4 in
Overall Depth
3 13/16 in

Details

Item
Vehicle Work Light
Features
1200 Raw Lumens, Rectangular
Includes
Mounting Hardware
Lumens - Vehicle Lighting
1,200 lm
Lens Shape - Vehicle Lighting
Rectangular
Light Output
1,200 lm
Current Drawn
15 W
Mounting - Vehicle Lighting
Bracket
Lens Material
Polycarbonate
Voltage
12-30V DC
Housing Material
Aluminum
Housing Color
Black
Wiring Connection - Vehicle Lighting
Hardwired
Lighting Technology - Vehicle Lighting
LED
Application
Exterior
Lens Design
Polycarbonate Lens
Lamp Type
LED
Material
Polycarbonate (Lens); Stainless Steel (Bracket)
Number of Bulbs
6
Lighting Technology
LED
Electrical Connection
Blunt Cut Wires
Compatible Vehicle Type
Universal
Vehicle Class
3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Mount Style
Surface
Head Shape
Square
IP Rating
IP67
Mount Type
Bracket
Current
0.6 A @ 28V DC, 1.2 A @ 13.15V DC
Includes Electrical Connection
Electrical Connection Included
Maximum Brightness
1,200 lm
Installation Type
Removable
Beam Type
Flood
Wattage
15 W
Operating Voltage
12-30V DC

Description

Vehicle Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 3 13/16 in, Installation Type Removable, Mount Type Bracket, Operating Voltage 12-30V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 4 1/4 in, Head Shape Square, Overall Width 2 3/4 in, Electrical Connection Blunt Cut Wires, Vehicle Class 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards Not Applicable, Includes Electrical Connection Electrical Connection Included, Compatible Vehicle Type Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.