Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BRITE ZONE, MINI SQ., LED WORK LAMP ASSY

  • Mfr # BZ601-5

  • Zoro # G2568769


product price: $51.65
/ea

Key Features

Features
Mini Square Shape
Includes
Mounting Hardware
Length - Vehicle Lighting
2 13/16 in
Height - Vehicle Lighting
3 3/4 in
Lighting Technology - Vehicle Lighting
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BZ601-5
Zoro #
G2568769
UPC #
089373175829
Country of Origin
China

Dimensions

Length - Vehicle Lighting
2 13/16 in
Height - Vehicle Lighting
3 3/4 in
Width - Vehicle Lighting
1 1/2 in
Overall Height
3 3/4 in
Overall Depth
2 13/16 in
Overall Width
1 9/16 in

Details

Item
Vehicle Work Light
Features
Mini Square Shape
Includes
Mounting Hardware
Lighting Technology - Vehicle Lighting
LED
Current Drawn
0.67 A
Voltage
12-36V DC
Housing Material
Aluminum
Lumens - Vehicle Lighting
775 lm
Mounting - Vehicle Lighting
Bracket
Application
Exterior
Lens Design
Square
Housing Color
Black
Wiring Connection - Vehicle Lighting
Hardwired
Lens Material
Polycarbonate
Lens Shape - Vehicle Lighting
Square
Light Output
775 lm
Lamp Type
LED
Material
Polycarbonate (Lens); Stainless Steel (Bracket)
Lighting Technology
LED
Number of Bulbs
3
Mount Style
Surface
Compatible Vehicle Type
Universal
Use Location
Exterior
Vehicle Class
3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Wattage
8.1 W
Beam Type
Flood
Head Shape
Square
Installation Type
Removable
Mount Type
Bracket
Electrical Connection
Blunt Cut Wires
Maximum Brightness
775 lm
Current
0.3 A @ 28V DC, 0.6 A @ 13.5V DC
Includes Electrical Connection
Electrical Connection Included
Operating Voltage
12-36V DC

Description

Vehicle Work Light, IP Rating Not Applicable, Beam Type Flood, Overall Depth 2 13/16 in, Installation Type Removable, Mount Type Bracket, Operating Voltage 12-36V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 3 3/4 in, Head Shape Square, Overall Width 1 9/16 in, Electrical Connection Blunt Cut Wires, Vehicle Class 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards Not Applicable, Includes Electrical Connection Electrical Connection Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.