Cable, Low Temp, 3 Cond, 14 ga., 100 ft.
Mfr # 82-5823
Zoro # G9787605
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Length
100 ft.
Type
Low-Temperature Trailer Cable
Features
3 Conductors, 14 ga.; UV Resistant; Remains Flexible in Extreme Temperatures -85 Degrees to 221 Degrees F
Sub-Category
Trailer Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82-5823
Zoro #
G9787605
UPC #
-
Country of Origin
United States
Dimensions
Length
100 ft.
Details
Item
Trailer Cable
Type
Low-Temperature Trailer Cable
Features
3 Conductors, 14 ga.; UV Resistant; Remains Flexible in Extreme Temperatures -85 Degrees to 221 Degrees F
Sub-Category
Trailer Cable
Description
Cable,Low Temp,3 Cond,14 ga.,100 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.