Tow Ropes & Straps, 5/8 Inch Width X 20 Foot Length; Rated To 14,000 Pounds; Without Sleeve; Black;
- Mfr # 19009919
- Zoro # G516393549
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Material
Nylon
Length
20 ft
Width
5/8 in
End Type
Loop
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19009919
- Zoro #
- G516393549
- UPC #
- 810038738673
- Country of Origin
- China
Dimensions
- Length
- 20 ft
- Width
- 5/8 in
Details
- Material
- Nylon
- End Type
- Loop
- Color
- Black
- Breaking Strength
- 14,000 lb
Description
5/8 Inch Width x 20 Foot Length; Rated to 14,000 Pounds; Without Sleeve; Black; Nylon; With Storage Bag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.