This item is Discontinued.

Grote Clearance/Marker, 3" Center, Thin-Line, LED 65513

Clearance/Marker, 3" Center, Thin-Line, LED (Discontinued)

  • Mfr # 65513
  • Zoro # G0336883
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65513
Zoro #
G0336883
UPC #
089373129617
Country of Origin
Canada

Dimensions

Length - Vehicle Lighting
3 3/4 in
Depth
1-1/4"
Width
7/8"
Height - Vehicle Lighting
7/8 in
Length
3-27/32"
Overall Height
1 1/4 in
Overall Width
3 1/4 in
Overall Depth
7/8 in

Details

Current
0.06 A
Sub-Category
Clearance Marker Lights
Lens Color - Vehicle Lighting
Yellow
Manufacturer Warranty - Vehicle Lighting
10 Year Warranty
Termination Type
Pigtail
Mounting Type
Surface
Color
Yellow
Volt Bulb
12
Number of LEDs
1
Item
Clearance Marker Light
Shape
Rectangular
Lighting Technology - Vehicle Lighting
LED
Mounting - Vehicle Lighting
Permanent
Lamp Type
Led
Wiring Connection - Vehicle Lighting
Pigtail
Used For
Replacement
Material
polycarbonate
Current Rating
0.06A
FMVSS - Vehicle Lighting
P2
Lens Shape - Vehicle Lighting
Rectangular
Type
Thin Line
Base Mounting Centers
3"
Housing Material
Polycarbonate
Lens Material
Polycarbonate
Number of Bulbs
1
Lens Color
Amber
Voltage
12V DC, 24V DC
Standards
FMVSS 108
Lighting Technology
LED
Manufacturer Warranty
10 yr
Installation Type
Permanent
Compatible Electrical Connection Manufacturer Model Number
66930, 66931, 66932
Mount Type
Screw
Light Type
Clearance Light
Electrical Connection
Faston Tab
SAE Lens Code
P2
Operating Voltage
12V DC, 24V DC

Description

Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Rectangular, Lens Color Amber, Mount Type Screw, Overall Diameter Not Applicable, Overall Height 1 1/4 in, Overall Width 3 1/4 in, Standards FMVSS 108, SAE Lens Code P2, Compatible Electrical Connection Manufacturer Model Number 66930, 66931, 66932, Current 0.06 A, Electrical Connection Faston Tab, Housing Material Polycarbonate, Installation Type Permanent, Lens Material Polycarbonate, Manufacturer Warranty 10 yr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.