
Clearance/Marker Lamp, 2 In., LED, Red
Mfr # 47112
Zoro # G1162944
product price: $7.59
/eaKey Features
Material
polycarbonate
Termination Type
Pigtail
FMVSS - Vehicle Lighting
P2, P3, PC
Current Rating
0.06A
Used For
Replacement
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47112
Zoro #
G1162944
UPC #
089373451497
Country of Origin
United States
Dimensions
Overall Depth
5/8 in
Overall Diameter
2 in
Details
Material
polycarbonate
Termination Type
Pigtail
FMVSS - Vehicle Lighting
P2, P3, PC
Item
Clearance Marker Light
Current Rating
0.06A
Used For
Replacement
Shape
Round
Housing Material
Polycarbonate
Voltage
12V DC, 24V DC
Lens Material
Polycarbonate
Number of Bulbs
1
Light Color
Red
Lens Color
Red
Standards
FMVSS 108
Features
Hermetic Lens to Housing Seal, Seal-Tight Expanded Rubber Gasket
Lighting Technology
LED
Installation Type
Permanent
Compatible Electrical Connection Manufacturer Model Number
66800, 66801, 66840, 66850, 66851, 67001, 67050
SAE Lens Code
P2, P3
Mount Type
Bracket, Grommet
Current
0.06 A
Electrical Connection
PL-10 Connector
Description
Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Round, Lens Color Red, Mount Type Bracket, Grommet, Overall Diameter 2 in, Overall Height Not Applicable, Overall Width Not Applicable, Standards FMVSS 108, SAE Lens Code P2, P3, Compatible Electrical Connection Manufacturer Model Number 66800, 66801, 66840, 66850, 66851, 67001, 67050, Current 0.06 A, Electrical Connection PL-10 Connector, Features Hermetic Lens to Housing Seal, Seal-Tight Expanded Rubber Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.