Shop All Automotive Warning & Marker Lights
Grote
Clearance/Marker Lamp, 3" Center, LED, Ylw
Mfr # 47243
Zoro # G3115341
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Voltage 12
- Standards FMVSS 108
- Lens Color - Vehicle Lighting Yellow
- Lighting Technology - Vehicle Lighting LED
Product Information
- Brand Grote
- MFR # 47243
- Zoro # G3115341
- UPC # 089373470610
- Country of Origin Canada
- Category Automotive Warning & Marker Lights
Dimensions
Height - Vehicle Lighting | 7/8 in |
Length - Vehicle Lighting | 3 3/4 in |
Width - Vehicle Lighting | 1 1/4 in |
Overall Height | 7/8 in |
Overall Depth | 1 1/4 in |
Overall Width | 3 7/8 in |
Details
Description
Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Rectangular, Lens Color Amber, Mount Type Screw, Overall Diameter Not Applicable, Overall Height 7/8 in, Overall Width 3 7/8 in, Standards FMVSS 108, SAE Lens Code P2, Compatible Electrical Connection Manufacturer Model Number 66930, 66931, 66932, Current 0.06 A, Electrical Connection Faston Tab, Housing Material Polycarbonate, Installation Type Permanent, Lens Material Polycarbonate, Manufacturer Warranty 10 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Vehicle Wash, Drum, Amber, 55 gal., Liquid (F34485)
- SEACHOICE FUEL CNNCTR FM 5/16 in. YAM (20621)
- AUTO VENTSHADE 20-C SIERRA 2500/3500 AEROSKIN SMOKE (322185)
- OTC Brake Drum Dolly Automotive Tools (5017A)
- GROTE Emergency Lighting, Amber, Led Beacon S.A.E. Class I 12 To 24 V Low Lens (78033)
- GROTE Economy Bar Lamp (49112)
- GROTE Marker Lamp, PC Rated 3 In Thin-line, Red (47462)
- GROTE Marker Lamp, Knapheide Style, Yellow (45233)
- GROTE Clearance Marker Light, LED, Red (54752)
- GROTE Bar Lamp (49042)
- MAXXIMA Clearance Marker Light, Red/Clear, 2" D (M09320RCL)
- Grote Automotive Warning & Marker Lights